Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUGGED HARD SHELL CASE FOR DELL 3189&319

  • Mfr # LAP7859

  • Zoro # G812093402


product price: $45.15
/ea

Key Features

Width
8.5"
Height
12.6"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Depth
1"
Durability
Shock Absorbing, Damage Resistant, Anti-scratch, Scratch Resistant, Drop Resistant, Pressure Resistant, Anti-slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7859
Zoro #
G812093402
UPC #
-
Country of Origin
China

Dimensions

Width
8.5"
Height
12.6"
Depth
1"
Withstand Drop Height
Upto 72"
Maximum Screen Size Supported
11"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Shock Absorbing, Damage Resistant, Anti-scratch, Scratch Resistant, Drop Resistant, Pressure Resistant, Anti-slip
Compatibility
Dell - Chromebook 11 3189 , Chromebook 11 3190 2in1
Rugged
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.