Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUGGED HARD SHELL CASE FOR DELL 319011 LATITUDE

  • Mfr # LAP7955

  • Zoro # G012093295


product price: $36.55
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Black
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7955
Zoro #
G012093295
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Depth
1"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Black
Rugged
Yes
Durability
Pressure Resistant, Damage Resistant, Break Resistant, Anti-scratch, Drop Resistant, Shock Absorbing, Scratch Resistant
Compatibility
Dell - Latitude 3189, Latitude 3190 Clamshell

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.