
SHELL ACER SPIN 512-R853TA/ TNA
Mfr # LAP7128
Zoro # G712093465
product price: $43.85
/eaKey Features
Width
12.6"
Height
8.5"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Scratch Resistant, Anti-scratch, Shock Resistant, Drop Resistant, Pressure Resistant, Damage Resistant, Break Resistant, Shock Absorbing
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP7128
Zoro #
G712093465
UPC #
-
Country of Origin
China
Dimensions
Width
12.6"
Height
8.5"
Withstand Drop Height
Upto 72"
Depth
1"
Details
Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Scratch Resistant, Anti-scratch, Shock Resistant, Drop Resistant, Pressure Resistant, Damage Resistant, Break Resistant, Shock Absorbing
Rugged
Yes
Compatibility
Acer - Chromebook Spin 512 (R853TA / R853TNA)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.