Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELL AIR HP G8/ G9 EE 11IN

  • Mfr # LAP7129

  • Zoro # G212093392


product price: $45.55
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7129
Zoro #
G212093392
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Depth
1"
Maximum Screen Size Supported
11"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Compatibility
HP - 11 Chromebook G8 EE, 11 Chromebook G9 EE
Durability
Pressure Resistant, Shock Absorbing, Drop Resistant, Rub Resistant, Abrasion Resistant, Damage Resistant, Anti-scratch, Scratch Resistant
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.