Zoro Homepage

SHELL APPLE MACBOOK AIR 13.3IN

  • Mfr # LAP7857

  • Zoro # G412093369


product price: $47.65
/ea

Key Features

Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Pressure Resistant, Scratch Resistant, Damage Resistant, Drop Resistant
Compatibility
Apple - Macbook Air (2013-2017)
Rugged
Yes
Maximum Screen Size Supported
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7857
Zoro #
G412093369
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
13.3 in

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Pressure Resistant, Scratch Resistant, Damage Resistant, Drop Resistant
Compatibility
Apple - Macbook Air (2013-2017)
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.