Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELL HP X360 G3 / FORTIS G3 J

  • Mfr # LAP7998

  • Zoro # G412093307


product price: $36.59
/ea

Key Features

Width
8.5 in
Height
12.6 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Maximum Screen Size Supported
11 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7998
Zoro #
G412093307
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
12.6 in
Maximum Screen Size Supported
11 in
Depth
1 in
Withstand Drop Height
Upto 72 in

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Drop Resistant, Damage Resistant, Pressure Resistant, Scratch Resistant, Anti-scratch
Compatibility
HP- Chromebook x360 G3 EE MK, Chromebook x360 Fortis G3 J
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.