
SHELL LENOVO 14E/ W GEN 1
Mfr # LAP7901
Zoro # G712093267
product price: $36.59
/eaKey Features
Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Pressure Resistant, Scratch Resistant, Shock Resistant, Break Resistant, Anti-scratch, Damage Resistant, Drop Resistant
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAP7901
Zoro #
G712093267
UPC #
-
Country of Origin
China
Dimensions
Width
12.6"
Height
8.5"
Maximum Screen Size Supported
14"
Withstand Drop Height
Upto 72"
Depth
1"
Details
Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Pressure Resistant, Scratch Resistant, Shock Resistant, Break Resistant, Anti-scratch, Damage Resistant, Drop Resistant
Rugged
Yes
Compatibility
Lenovo -14e Chromebook (Generation 1 ), 14w Chromebook (Generation 1)
Color
Black, Transparent
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.