
SHELL LENOVO 300E - 500E GEN 3
Mfr # LAP7898
Zoro # G712093342
product price: $36.59
/eaKey Features
Width
12.6 in
Height
8.5 in
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Depth
1 in
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP7898
Zoro #
G712093342
UPC #
-
Country of Origin
China
Dimensions
Width
12.6 in
Height
8.5 in
Depth
1 in
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
11 in
Details
Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Compatibility
Lenovo Chromebooks: 300e Generation 3 500e Generation 3
Durability
Scratch Resistant, Anti-scratch, Drop Resistant, Damage Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.