Zoro Homepage

SHELL LENOVO 300E/ W GEN 3

  • Mfr # LAP7942

  • Zoro # G612093244


product price: $45.55
/ea

Key Features

Width
8 in
Height
12.6 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7942
Zoro #
G612093244
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
12.6 in
Depth
1 in

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Durability
Scratch Resistant, Damage Resistant, Pressure Resistant, Drop Resistant
Compatibility
Lenovo - 300e Chromebook (3rd Generation), 300w Chromebook (3rd Generation)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.