Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHELLACER SPIN 11 R751/ T

  • Mfr # LAP7858

  • Zoro # G512093443


product price: $47.65
/ea

Key Features

Material
Polycarbonate (PC), Rubber, Thermoplastic Polyurethane (TPU)
Rugged
Yes
Durability
Drop Resistant, Break Resistant, Scratch Resistant, Pressure Resistant, Anti-slip, Shock Absorbing, Shock Resistant, Damage Resistant
Compatibility
Acer - Chromebook Spin 11-R751/ R751T
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7858
Zoro #
G512093443
UPC #
-
Country of Origin
China

Dimensions

Depth
1"
Withstand Drop Height
Upto 72"
Width
8.5"
Height
12.6"

Details

Item
Case
Material
Polycarbonate (PC), Rubber, Thermoplastic Polyurethane (TPU)
Rugged
Yes
Durability
Drop Resistant, Break Resistant, Scratch Resistant, Pressure Resistant, Anti-slip, Shock Absorbing, Shock Resistant, Damage Resistant
Compatibility
Acer - Chromebook Spin 11-R751/ R751T
Color
Black, Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.