Zoro Homepage

SW V1 GEN 5-6 IPAD CASE W/ PCL

  • Mfr # SW-7819-BLK

  • Zoro # G812093297


product price: $63.49
/ea

Key Features

Material
Silicone
Durability
Impact Resistant, Shock Absorbing, Pressure Resistant, Drop Resistant, Impact Absorbing, Debris Resistant
Compatibility
Apple - iPad (5th Generation), iPad (6th Generation), PencilLogitech - Crayon pencil
Rugged
Yes
Package Contents
ShockWave iPad Case for 9.7 Gen 6-w/ Pencil Holder, Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7819-BLK
Zoro #
G812093297
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
9.7 in

Details

Item
Case
Material
Silicone
Durability
Impact Resistant, Shock Absorbing, Pressure Resistant, Drop Resistant, Impact Absorbing, Debris Resistant
Compatibility
Apple - iPad (5th Generation), iPad (6th Generation), PencilLogitech - Crayon pencil
Rugged
Yes
Package Contents
ShockWave iPad Case for 9.7 Gen 6-w/ Pencil Holder, Stand
Tablet Model Compatibility
iPad (5th Generation), iPad (6th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.