Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW V1 GEN 7-9 IPAD CASE - BLK

  • Mfr # SW-7922-BLK

  • Zoro # G912093234


product price: $57.55
/ea

Key Features

Width
7.5"
Height
10.3"
Material
Polycarbonate, Silicone
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Shock Absorbing, Pressure Resistant, Drop Resistant, Impact Resistant, Impact Absorbing, Break Resistant, Shock Resistant, Scratch Resistant, Debris Resistant, Damage Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7922-BLK
Zoro #
G912093234
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
10.3"
Depth
0.7"
Maximum Screen Size Supported
10.2"

Details

Item
Case
Material
Polycarbonate, Silicone
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Shock Absorbing, Pressure Resistant, Drop Resistant, Impact Resistant, Impact Absorbing, Break Resistant, Shock Resistant, Scratch Resistant, Debris Resistant, Damage Resistant
Rugged
Yes
Package Contents
ShockWave v1 Case for iPad Gen 7/8/9Stand
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), PencilLogitech - Crayon
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.