Zoro Homepage

SW V1 GEN 7-9 IPAD CASE - RED

  • Mfr # SW-7928-RED

  • Zoro # G512093214


product price: $57.55
/ea

Key Features

Width
7.5 in
Height
10.3 in
Material
Silicone, Polycarbonate
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Maximum Screen Size Supported
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7928-RED
Zoro #
G512093214
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Height
10.3 in
Maximum Screen Size Supported
10.2 in
Depth
0.7 in

Details

Item
Case
Material
Silicone, Polycarbonate
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Rugged
Yes
Durability
Scratch Resistant, Debris Resistant, Liquid Resistant, Impact Absorbing, Drop Resistant, Damage Resistant, Impact Resistant, Spill Resistant, Pressure Resistant, Shock Resistant, Shock Absorbing
Package Contents
ShockWave v1 Case for iPad 10.2" (9th Gen / 8th Gen / 7th Gen), Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.