Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW V2 GEN 10 IPAD CASE BLK

  • Mfr # SW-7783-BLK

  • Zoro # G612093381


product price: $43.89
/ea

Key Features

Width
7.5"
Height
10.3"
Material
Silicone, Polycarbonate (PC)
Printed Design/Pattern/Texture
Wave Pattern
Package Contents
ShockWave v2 for iPad Gen 11 (A16) / Gen 10Kickstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7783-BLK
Zoro #
G612093381
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
10.3"
Maximum Screen Size Supported
10.9"
Depth
0.7"

Details

Item
Case
Material
Silicone, Polycarbonate (PC)
Printed Design/Pattern/Texture
Wave Pattern
Package Contents
ShockWave v2 for iPad Gen 11 (A16) / Gen 10Kickstand
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Compatibility
Apple iPad (10th\11th Generation), PencilLogitech Crayon
Rugged
Yes
Durability
Damage Resistant, Drop Resistant, Break Resistant, Pressure Resistant, Impact Absorbing, Shock Resistant, Impact Resistant, Scratch Resistant, Anti-slip, Debris Resistant
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.