Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW V2 GEN 10 IPAD CASE BLU

  • Mfr # SW-7117-DRED

  • Zoro # G112093218


product price: $43.89
/ea

Key Features

Width
7.5"
Height
10.3"
Material
Silicone, Polycarbonate
Color
Deep Red
Maximum Screen Size Supported
10.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7117-DRED
Zoro #
G112093218
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
10.3"
Maximum Screen Size Supported
10.9"
Depth
0.7"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Silicone, Polycarbonate
Color
Deep Red
Durability
Pressure Resistant, Damage Resistant, Shock Resistant, Impact Resistant, Impact Absorbing, Debris Resistant, Scratch Resistant, Slip Resistant, Drop Resistant, Break Resistance
Package Contents
ShockWave v2 for iPad Gen 11 (A16) / Gen 10Kickstand
Compatibility
Apple iPad (10th Generation), iPad (11th Generation), PencilLogitech - Crayon
Printed Design/Pattern/Texture
Wave Textured, Grippy Wave Pattern
Rugged
Yes
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.