Zoro Homepage

SW V2 GEN 10 IPAD CASE RED

  • Mfr # SW-7112-DBLUE

  • Zoro # G812093228


product price: $43.89
/ea

Key Features

Width
7.5"
Height
10.3"
Material
Silicone, Polycarbonate
Depth
0.7"
Package Contents
ShockWave v2 for iPad Gen 11 (A16) / Gen 10Kickstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7112-DBLUE
Zoro #
G812093228
UPC #
-
Country of Origin
China

Dimensions

Width
7.5"
Height
10.3"
Depth
0.7"
Maximum Screen Size Supported
10.9"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Silicone, Polycarbonate
Package Contents
ShockWave v2 for iPad Gen 11 (A16) / Gen 10Kickstand
Compatibility
Apple iPad (11th/10th Generation), PencilLogitech - Crayon
Printed Design/Pattern/Texture
Grippy Wave Pattern, Wave Textured
Durability
Debris Resistant, Slip Resistant, Shock Resistant, Pressure Resistant, Impact Absorbing, Impact Resistant, Drop Resistant, Break Resistance, Scratch Resistant, Damage Resistant
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation)
Color
Deep Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.