
UNIV CASE 11.6INNO POUCH
Mfr # EVA7953
Zoro # G012093448
product price: $43.85
/eaKey Features
Width
12.5"
Height
9.5"
Material
Ethylene Vinyl Acetate (EVA), Nylon
Color
Black
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7953
Zoro #
G012093448
UPC #
-
Country of Origin
China
Dimensions
Width
12.5"
Height
9.5"
Minimum Screen Size Supported
11"
Depth
1.3"
Maximum Screen Size Supported
14"
Details
Item
Carrying Case
Material
Ethylene Vinyl Acetate (EVA), Nylon
Color
Black
Rugged
Yes
Carrying Options
Shoulder Strap, Handle, D-ring
Case Features
Shock Absorbing, Elastic Band, Reinforced, Lightweight, Carrying Handle, Elastic Strap, YKK Zipper, D-ring, Adjustable Shoulder Strap
Durability
Spill Resistant, Impact Resistant, Water Resistant, Wear Resistant, Tear Resistant, Liquid Resistant, Pressure Resistant, Shock Resistant, Scratch Resistant, Drop Resistant, Shock Absorbing
Closure Type
Zipper
Adjustable Strap
Yes
Package Contents
11.6" Always-on EVA Chromebook Case w/ Shoulder StrapShoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.