
UNIV CASE 13/14IN W/ POUCH/ID
Mfr # EVA7965
Zoro # G712093458
product price: $43.89
/eaKey Features
Width
14.5"
Height
10.5"
Material
Ethylene Vinyl Acetate (EVA) ShellElastic Strap
Package Contents
13-14" Always-on EVA Chromebook Case w/ Pouch & Shoulder StrapShoulder Strap
Carrying Options
Handle, D-ring, Shoulder Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7965
Zoro #
G712093458
UPC #
-
Country of Origin
China
Dimensions
Width
14.5"
Height
10.5"
Depth
2.7"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
14"
Details
Item
Carrying Case
Material
Ethylene Vinyl Acetate (EVA) ShellElastic Strap
Package Contents
13-14" Always-on EVA Chromebook Case w/ Pouch & Shoulder StrapShoulder Strap
Carrying Options
Handle, D-ring, Shoulder Strap
Laptop Compartment
Yes
Adjustable Strap
Yes
Case Features
D-ring, Shock Absorbing, Elastic Strap, Lightweight, Adjustable Shoulder Strap, Carrying Handle, Elastic Band
Closure Type
Zipper
Durability
Impact Resistant, Shock Resistant, Drop Resistant, Shock Absorbing, Debris Resistant
Rugged
Yes
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.