Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV SLEEVE 11.6IN W/POCKET

  • Mfr # EVA7999

  • Zoro # G512093276


product price: $44.75
/ea

Key Features

Width
12.5"
Height
9.5"
Material
Nylon, Ethylene Vinyl Acetate (EVA)
Maximum Screen Size Supported
11.6"
Depth
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA7999
Zoro #
G512093276
UPC #
-
Country of Origin
China

Dimensions

Width
12.5"
Height
9.5"
Maximum Screen Size Supported
11.6"
Depth
2.2"

Details

Item
Carrying Case
Material
Nylon, Ethylene Vinyl Acetate (EVA)
Case Features
Shock Absorbing, Lightweight, Carrying Handle
Closure Type
Zipper
Durability
Pressure Resistant, Drop Resistant, Shock Absorbing, Impact Resistant
Style
Sleeve
Carrying Options
Handle, Shoulder Strap
Printed Design/Pattern/Texture
Wave Pattern
Interior Material
MicroFiber
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.