Zoro Homepage

UNIV SLEEVE W/PCKT ID 13/14IN

  • Mfr # EVA7903

  • Zoro # G112093256


product price: $45.55
/ea

Key Features

Width
10.5 in
Height
14 in
Color
Black
Style
Sleeve
Minimum Screen Size Supported
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA7903
Zoro #
G112093256
UPC #
-
Country of Origin
China

Dimensions

Width
10.5 in
Height
14 in
Minimum Screen Size Supported
13 in
Depth
2.2 in
Maximum Screen Size Supported
14 in

Details

Item
Carrying Case
Color
Black
Style
Sleeve
Compatibility
Apple - MacBook Pro
Carrying Options
Shoulder Strap, Handle
Case Features
Lightweight, ID Window, Accessory Pocket
Printed Design/Pattern/Texture
Wave Pattern
Closure Type
Zipper
Exterior Material
Ethylene Vinyl Acetate (EVA), Nylon
Durability
Shock Absorbing, Drop Resistant, Impact Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.