Zoro Homepage

UZBL 11.6EVA ALWAYS-ON LITE W/ POUCH

  • Mfr # EVA7890

  • Zoro # G512093405


product price: $33.55
/ea

Key Features

Width
13 in
Height
8.8 in
Material
Nylon
Closure Type
Zipper
Maximum Screen Size Supported
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVA7890
Zoro #
G512093405
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
8.8 in
Maximum Screen Size Supported
11.6 in
Depth
1.5 in

Details

Item
Carrying Case
Material
Nylon
Closure Type
Zipper
Case Features
Carrying Handle, Card Holder, Reinforced Stitching, YKK Zipper, Mesh Pocket, Lightweight, Elastic Mesh Pouch, Adjustable Shoulder Strap
Carrying Options
Handle, Shoulder Strap
Exterior Material
Ethylene Vinyl Acetate (EVA), Fabric
Durability
Drop Resistant, Impact Resistant, Shock Absorbing
Adjustable Strap
Yes
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.