
UZBL 11CHROMEBOOK SLEEVE
Mfr # EVA7902
Zoro # G312093254
product price: $37.55
/eaKey Features
Width
9.5"
Height
12.5"
Depth
0.7"
Exterior Material
Ethylene Vinyl Acetate (EVA), Nylon
Case Features
Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7902
Zoro #
G312093254
UPC #
-
Country of Origin
China
Dimensions
Width
9.5"
Height
12.5"
Depth
0.7"
Maximum Screen Size Supported
12"
Minimum Screen Size Supported
11"
Details
Item
Carrying Case
Exterior Material
Ethylene Vinyl Acetate (EVA), Nylon
Case Features
Lightweight
Closure Type
Zipper
Style
Sleeve
Carrying Options
Shoulder Strap, Handle
Rugged
Yes
Printed Design/Pattern/Texture
Wave Pattern
Durability
Pressure Resistant, Shock Absorbing Exterior, Impact Resistant, Tear Resistant, Drop Resistant
Material
Nylon, Ethylene Vinyl Acetate (EVA)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.