
UZBL 13-14CHROMEBOOK SLEEVE
Mfr # EVA7904
Zoro # G512093245
product price: $39.95
/eaKey Features
Width
10.5"
Height
14"
Printed Design/Pattern/Texture
Wave Pattern
Carrying Options
Handle
Case Features
Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7904
Zoro #
G512093245
UPC #
-
Country of Origin
China
Dimensions
Width
10.5"
Height
14"
Depth
0.7"
Maximum Screen Size Supported
14"
Minimum Screen Size Supported
13"
Details
Item
Carrying Case
Printed Design/Pattern/Texture
Wave Pattern
Carrying Options
Handle
Case Features
Lightweight
Durability
Tear Resistant, Drop Resistant, Pressure Resistant, Impact Resistant, Shock Absorbing
Closure Type
Zipper
Rugged
Yes
Exterior Material
Nylon, Ethylene Vinyl Acetate (EVA)
Style
Sleeve
Color
Black
Package Contents
EVA Slim Sleeve for Laptop / Chromebook w/ Handle, 13-14" Black FabricShoulder Strap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.