
UZBL 13-14EVA ALWAYS-ON LITE W/ POUCH
Mfr # EVA7115
Zoro # G112093461
product price: $36.55
/eaKey Features
Material
Elastic Bottom Straps
Color
Black
Carrying Options
Shoulder Strap, Handle
Closure Type
Zipper
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA7115
Zoro #
G112093461
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
14"
Minimum Screen Size Supported
13"
Depth
1.5"
Width
10.5"
Height
14.5"
Details
Item
Carrying Case
Material
Elastic Bottom Straps
Color
Black
Carrying Options
Shoulder Strap, Handle
Closure Type
Zipper
Rugged
Yes
Exterior Material
Ethylene Vinyl Acetate (EVA), Fabric, Nylon
Adjustable Strap
Yes
Durability
Shock Absorbing, Impact Resistant, Drop Resistant
Case Features
Adjustable Shoulder Strap, Elastic Mesh Pouch, Mesh Pocket, Card Holder, YKK Zipper, Reinforced Stitching, Lightweight, Carrying Handle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.