Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL ACER C733 CHROMEBOOK CASE

  • Mfr # LAP7968

  • Zoro # G012093257


product price: $36.55
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Transparent, Black
Compatibility
Acer - Chromebook 311-(C733-C2EO/C733-C37P/C733T-C962/C733-C5AS/C721-25AAS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAP7968
Zoro #
G012093257
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Depth
1"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Transparent, Black
Compatibility
Acer - Chromebook 311-(C733-C2EO/C733-C37P/C733T-C962/C733-C5AS/C721-25AAS)
Durability
Drop Resistant, Shock Resistant, Damage Resistant, Shock Absorbing, Pressure Resistant, Scratch Resistant, Break Resistant, Anti-scratch
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.