Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL ACER SPIN 311 R721T CHROMEBOOK CASE

  • Mfr # LAP7967

  • Zoro # G312093216


product price: $36.55
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Withstand Drop Height
Upto 72"
Durability
Drop Resistant, Stress Resistant, Shock Resistant, Scratch Resistant, Anti-scratch, Pressure Resistant, Damage Resistant, Break Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7967
Zoro #
G312093216
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Withstand Drop Height
Upto 72"
Depth
1"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Durability
Drop Resistant, Stress Resistant, Shock Resistant, Scratch Resistant, Anti-scratch, Pressure Resistant, Damage Resistant, Break Resistant
Rugged
Yes
Compatibility
Acer - Chromebook 311-(R721T-28RM/R721T-62ZQ)
Color
Transparent, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.