
UZBL ACER SPIN 511 R752T CHROMEBOOK CASE
Mfr # LAP7960
Zoro # G612093404
product price: $36.55
/eaKey Features
Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Depth
1"
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP7960
Zoro #
G612093404
UPC #
-
Country of Origin
China
Dimensions
Width
12.6"
Height
8.5"
Depth
1"
Withstand Drop Height
Upto 72"
Details
Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Compatibility
Acer - Chromebook Spin 511 R752T / R752TN
Durability
Shock Resistant, Pressure Resistant, Anti-scratch, Scratch Resistant, Damage Resistant, Drop Resistant, Shock Absorbing
Color
Black, Transparent
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.