Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL ACER SPIN 512 R856TN-C6T4 CASE

  • Mfr # LAP7741

  • Zoro # G912093340


product price: $43.85
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Anti-scratch, Shock Absorbing, Scratch Resistant, Drop Resistant, Shock Resistant, Break Resistant, Pressure Resistant, Damage Resistant
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7741
Zoro #
G912093340
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Depth
1"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Anti-scratch, Shock Absorbing, Scratch Resistant, Drop Resistant, Shock Resistant, Break Resistant, Pressure Resistant, Damage Resistant
Compatibility
Acer - Chromebook Spin 512-R856T/ R856TN
Rugged
Yes
Color
Black, Transparent

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.