Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL (AS7839BLK) Skins

  • Mfr # AS-7839-BLK

  • Zoro # G712093359


product price: $47.65
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Maximum Screen Size Supported
8.7"
Withstand Drop Height
Upto 60"
Durability
Drop Resistant, Damage Resistant, Shock Resistant, Break Resistance, Impact Resistant, Debris Resistant
Compatibility
Samsung - Galaxy Tab A 8.4 (2020)(SM-T307)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-7839-BLK
Zoro #
G712093359
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
8.7"
Withstand Drop Height
Upto 60"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Drop Resistant, Damage Resistant, Shock Resistant, Break Resistance, Impact Resistant, Debris Resistant
Compatibility
Samsung - Galaxy Tab A 8.4 (2020)(SM-T307)
Tablet Model Compatibility
Galaxy Tab A 8.4 (2020)
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.