Zoro Homepage

UZBL GROOVE FOLIO IPAD 10.9 CASE CHARC

  • Mfr # GF-7975-CHAR

  • Zoro # G212093224


product price: $40.29
/ea

Key Features

Width
7.4 in
Height
10.2 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate, Polyurethane
Package Contents
Groove Tablet Case Cover
Case Features
Kickstand, Easy-view Window, Reinforced Edges, Reinforced Corner, Magnetic Stand, Foldable Stand, Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-7975-CHAR
Zoro #
G212093224
UPC #
-
Country of Origin
China

Dimensions

Width
7.4 in
Height
10.2 in
Maximum Screen Size Supported
10.9 in
Depth
0.5 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate, Polyurethane
Package Contents
Groove Tablet Case Cover
Case Features
Kickstand, Easy-view Window, Reinforced Edges, Reinforced Corner, Magnetic Stand, Foldable Stand, Magnetic
Durability
Shock Absorbing, Drop Resistant, Scratch Resistant, Shock Resistant
Compatibility
Apple - iPad (10th Generation)
Style
Folio
Tablet Model Compatibility
iPad (10th Generation)
Printed Design/Pattern/Texture
Rubberized Patterned
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.