Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL HP 14 G6 / G7 CHROMEBOOK CASE

  • Mfr # LAP7718

  • Zoro # G012093424


product price: $39.99
/ea

Key Features

Width
8.5"
Height
12.6"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Transparent, Black
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7718
Zoro #
G012093424
UPC #
-
Country of Origin
China

Dimensions

Width
8.5"
Height
12.6"
Depth
1"
Maximum Screen Size Supported
14"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Transparent, Black
Durability
Pressure Resistant, Drop Resistant, Scratch Resistant, Shock Resistant, Anti-scratch, Shock Absorbing, Break Resistant, Damage Resistant
Rugged
Yes
Compatibility
HP - Chromebook 14" G6 EE, Chromebook 14" G7 EE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.