Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL HP G6 / G7 CHROMEBOOK CASE

  • Mfr # LAP7863

  • Zoro # G612093343


product price: $36.59
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Withstand Drop Height
Upto 72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7863
Zoro #
G612093343
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Withstand Drop Height
Upto 72"
Depth
1"
Maximum Screen Size Supported
11"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Durability
Shock Absorbing, Anti-scratch, Scratch Resistant, Pressure Resistant, Break Resistant, Damage Resistant, Anti-slip, Drop Resistant
Compatibility
HP - Chromebook 11" G6 EE, Chromebook 11" G7 EE
Color
Transparent, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.