Zoro Homepage

UZBL HP G8 / G9 CHROMEBOOK CASE

  • Mfr # LAP7970

  • Zoro # G612093367


product price: $36.59
/ea

Key Features

Width
8.5 in
Height
12.6 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7970
Zoro #
G612093367
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
12.6 in
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
11 in
Depth
1 in

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Rugged
Yes
Compatibility
HP - Chromebook G8, Chromebook G9 EE
Durability
Anti-slip, Damage Resistant, Anti-scratch, Scratch Resistant, Drop Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.