
UZBL HP X360 G4 CHROMEBOOK CASE
Mfr # LAP7940
Zoro # G112093430
product price: $36.59
/eaKey Features
Width
12.6 in
Height
8.5 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Black, Transparent
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP7940
Zoro #
G112093430
UPC #
-
Country of Origin
China
Dimensions
Width
12.6 in
Height
8.5 in
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
11 in
Depth
1 in
Details
Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Color
Black, Transparent
Rugged
Yes
Compatibility
HP - Chromebook x360 11" G4 EE
Durability
Pressure Resistant, Damage Resistant, Drop Resistant, Scratch Resistant, Anti-scratch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.