Zoro Homepage

UZBL (LAP-7956) Skin

  • Mfr # LAP7956

  • Zoro # G512093375


product price: $36.59
/ea

Key Features

Width
12.6 in
Height
8.5 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Compatibility
Lenovo - 500e Chromebook (1st Generation), 500e Chromebook (2nd Generation)
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7956
Zoro #
G512093375
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Height
8.5 in
Depth
1 in

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Compatibility
Lenovo - 500e Chromebook (1st Generation), 500e Chromebook (2nd Generation)
Rugged
Yes
Durability
Scratch Resistant, Pressure Resistant, Damage Resistant, Drop Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.