Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL (LAP7123) Skins

  • Mfr # LAP7123

  • Zoro # G512093368


product price: $45.15
/ea

Key Features

Material
Rubber, Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Compatibility
Microsoft - Surface Pro 9, Surface Pro 8, Surface Pro 10, Surface Pro 11
Tablet Model Compatibility
Surface Pro 9, Surface Pro 11, Surface Pro 8, Surface Pro 10
Durability
Anti-slip, Wear Resistant, Drop Resistant, Ding Resistant, Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7123
Zoro #
G512093368
UPC #
-
Country of Origin
China

Details

Item
Case
Material
Rubber, Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Compatibility
Microsoft - Surface Pro 9, Surface Pro 8, Surface Pro 10, Surface Pro 11
Tablet Model Compatibility
Surface Pro 9, Surface Pro 11, Surface Pro 8, Surface Pro 10
Durability
Anti-slip, Wear Resistant, Drop Resistant, Ding Resistant, Slip Resistant
Color
Translucent, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.