Zoro Homepage

UZBL (LAP7962) Skins

  • Mfr # LAP7962

  • Zoro # G512093269


product price: $36.59
/ea

Key Features

Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Lenovo - Chromebook 100e 2nd Gen (MTK)
Durability
Shock Resistant, Impact Resistant, Scratch Resistant, Pressure Resistant, Drop Resistant, Damage Resistant, Break Resistant, Anti-slip
Rugged
Yes
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7962
Zoro #
G512093269
UPC #
-
Country of Origin
China

Dimensions

Depth
1"
Width
12.6"
Withstand Drop Height
Upto 72"
Height
8.5"

Details

Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Lenovo - Chromebook 100e 2nd Gen (MTK)
Durability
Shock Resistant, Impact Resistant, Scratch Resistant, Pressure Resistant, Drop Resistant, Damage Resistant, Break Resistant, Anti-slip
Rugged
Yes
Product Condition
New
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.