Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL LENOVO 300E G2 MTK CHROMEBOOK CASE

  • Mfr # LAP7969

  • Zoro # G812093310


product price: $36.59
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7969
Zoro #
G812093310
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Depth
1"
Maximum Screen Size Supported
11"
Withstand Drop Height
Upto 72"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Rugged
Yes
Durability
Drop Resistant, Scratch Resistant, Slip Resistant, Shock Resistant, Damage Resistant, Anti-scratch
Compatibility
Lenovo - 300e Chromebook (2ndGen,MTK)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.