Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL LENOVO 300E/300W G4 CHROMEBOOK CASE

  • Mfr # LAP7749

  • Zoro # G212093316


product price: $40.65
/ea

Key Features

Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Compatibility
Lenovo Chromebook: ? 300e Yoga Generation 4 300w Yoga Generation 4
Rugged
Yes
Durability
Scratch Resistant, Drop Resistant, Damage Resistant
Maximum Screen Size Supported
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7749
Zoro #
G212093316
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11"

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Compatibility
Lenovo Chromebook: ? 300e Yoga Generation 4 300w Yoga Generation 4
Rugged
Yes
Durability
Scratch Resistant, Drop Resistant, Damage Resistant
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.