Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UZBL LENOVO 500E G4 CHROMEBOOK CASE

  • Mfr # LAP7744

  • Zoro # G512093429


product price: $36.59
/ea

Key Features

Width
12.6"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Maximum Screen Size Supported
11"
Withstand Drop Height
Upto 72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7744
Zoro #
G512093429
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
8.5"
Maximum Screen Size Supported
11"
Withstand Drop Height
Upto 72"
Depth
1"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Rugged
Yes
Durability
Shock Resistant, Scratch Resistant, Damage Resistant, Drop Resistant, Break Resistant, Anti-scratch
Compatibility
Lenovo Chromebook: 500e Yoga Generation 4 500w Yoga Generation 4
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.