Zoro Homepage

UZBL MACBOOK AIR 13 M1 / INTEL CASE

  • Mfr # LAP7957

  • Zoro # G312093230


product price: $47.65
/ea

Key Features

Width
8.5 in
Height
12.6 in
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Apple - MacBook Air (2018-2023 Intel , M1)
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7957
Zoro #
G312093230
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
12.6 in
Depth
1 in
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
13.3 in

Details

Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Apple - MacBook Air (2018-2023 Intel , M1)
Rugged
Yes
Durability
Scratch Resistant, Damage Resistant, Drop Resistant, Pressure Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.