
UZBL MACBOOK AIR 13 M2 CASE
Mfr # LAP7720
Zoro # G912093265
product price: $45.15
/eaKey Features
Width
12.6 in
Height
8.5 in
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Scratch Resistant, Pressure Resistant, Damage Resistant, Drop Resistant
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP7720
Zoro #
G912093265
UPC #
-
Country of Origin
China
Dimensions
Width
12.6 in
Height
8.5 in
Depth
1 in
Withstand Drop Height
Upto 72 in
Maximum Screen Size Supported
13.6 in
Details
Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Scratch Resistant, Pressure Resistant, Damage Resistant, Drop Resistant
Rugged
Yes
Compatibility
Apple - MacBook Air (2022, M2)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.