Zoro Homepage

UZBL MICROSOFT SURFACE PRO 5/6/7 CASE

  • Mfr # LAP7959

  • Zoro # G112093379


product price: $44.65
/ea

Key Features

Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU) Rubber, Thermoplastic Polyurethane (TPU)
Color
Translucent, Transparent, Clear
Rugged
Yes
Tablet Model Compatibility
Surface Pro 6, Surface Pro (5th Gen), Surface Pro 7
Compatibility
Microsoft Surface Pro (5th Generation) , Surface Pro 6, Surface Pro 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP7959
Zoro #
G112093379
UPC #
-
Country of Origin
China

Details

Item
Case
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU) Rubber, Thermoplastic Polyurethane (TPU)
Color
Translucent, Transparent, Clear
Rugged
Yes
Tablet Model Compatibility
Surface Pro 6, Surface Pro (5th Gen), Surface Pro 7
Compatibility
Microsoft Surface Pro (5th Generation) , Surface Pro 6, Surface Pro 7
Durability
Ding Resistant, Debris Resistant, Drop Resistant, Wear Resistant, Anti-slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.