Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V2 GEN 7-9 IPAD CASE - BLU

  • Mfr # SW-7924-DBLUE

  • Zoro # G512093382


product price: $53.65
/ea

Key Features

Material
Polycarbonate, Silicone
Durability
Break Resistant, Drop Resistant, Debris Resistant, Impact Resistant, Pressure Resistant, Impact Absorbing, Scratch Resistant, Shock Resistant, Damage Resistant
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Rugged
Yes
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-7924-DBLUE
Zoro #
G512093382
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"
Width
7.5"
Height
10.3"
Depth
0.7"

Details

Item
Case
Material
Polycarbonate, Silicone
Durability
Break Resistant, Drop Resistant, Debris Resistant, Impact Resistant, Pressure Resistant, Impact Absorbing, Scratch Resistant, Shock Resistant, Damage Resistant
Compatibility
Apple - iPad (9th Generation), iPad (8th Generation) (A2270, A2428, A2429, A2430), iPad (7th Generation) (A2197, A2200), Pencil, Logitech - Crayon
Rugged
Yes
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Package Contents
ShockWave v2 Case for iPad Gen 7/8/9Stand
Color
Deep Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.