Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs
Mfr # 214
Zoro # G7203056
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Includes
(14) Angle Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"
Measurement Type
SAE
Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Features
30 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214
Zoro #
G7203056
UPC #
-
Country of Origin
China
Dimensions
Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Details
Item
Angle Wrench Set Combo,3/8-1-1/4",14 pcs
Includes
(14) Angle Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"
Measurement Type
SAE
Features
30 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces
SAE or Metric
SAE
Head Angle
30 and 60 Degrees
Head Offset Angle
30 and 60 Degrees
Description
V-8 TOOLS 214 Angle Wrench Set Combo is the complete set of combination wrenches you need to tackle all your projects. The angle wrench set combo has a total of 14 pieces, each measuring between 3/8" and 1-1/4". The size range includes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1". This tool also comes with an included storage tray for easy organization. When it comes to getting accurate measurements, you will definitely want to equip yourself with the V-8 TOOLS 214 Angle Wrench Set Combo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.