
Jumbo Service Wrench Set, SAE, 12 pcs.
Mfr # 9212
Zoro # G7202931
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Includes
(12) Jumbo Service Wrench Set: (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 1-15/16", (1) 2", (1) 2-1/8", (1) 2-1/4", (1) 2-3/8", (1) 2-1/2", (1) 2-9/16", (1) 2-5/8"
Measurement Type
SAE
Material
Forged Alloy Steel
Features
Designed For Use in Confined Spaces, Lifetime Guarantee
Size
1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9212
Zoro #
G7202931
UPC #
-
Country of Origin
China
Dimensions
Size
1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/8", 2-1/4", 2-3/8", 2-1/2", 2-9/16", 2-5/8"
Details
Item
Jumbo Service Wrench Set,SAE,12 pcs.
Includes
(12) Jumbo Service Wrench Set: (1) 1-11/16", (1) 1-3/4", (1) 1-13/16", (1) 1-7/8", (1) 1-15/16", (1) 2", (1) 2-1/8", (1) 2-1/4", (1) 2-3/8", (1) 2-1/2", (1) 2-9/16", (1) 2-5/8"
Measurement Type
SAE
Material
Forged Alloy Steel
Features
Designed For Use in Confined Spaces, Lifetime Guarantee
SAE or Metric
SAE
Description
Jumbo Service Wrench Set,SAE,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.