Service Wrench Set, 3/4" - 1-5/8", 15 pcs.
Mfr # 9215
Zoro # G7202940
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Includes
(15) Service Wrench Set: (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-3/16", (1) 1-1/4", (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-9/16", (1) 1-5/8"
Measurement Type
SAE
Size
3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8"
Features
Designed For Use in Confined Spaces, Lifetime Guarantee
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9215
Zoro #
G7202940
UPC #
-
Country of Origin
China
Dimensions
Size
3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8"
Details
Item
Service Wrench Set,3/4" - 1-5/8",15 pcs.
Includes
(15) Service Wrench Set: (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-3/16", (1) 1-1/4", (1) 1-5/16", (1) 1-3/8", (1) 1-7/16", (1) 1-1/2", (1) 1-9/16", (1) 1-5/8"
Measurement Type
SAE
Features
Designed For Use in Confined Spaces, Lifetime Guarantee
SAE or Metric
SAE
Material
Forged Alloy Steel
Description
If you're looking for a set of combination wrenches that are designed to fit into tight spaces, the V-8 TOOLS 9215 Service Wrench Set is your solution. This wrench set has 15 pieces in total, ranging from 3/4" to 1-5/8". Made from forged alloy steel, these wrenches will last you a lifetime. The standard service wrench set comes with a lifetime guarantee. If you want a quality service wrench set at an affordable price, this V-8 TOOLS 9215 Service Wrench Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.