Zoro Homepage

Super Thin Wrench Set, 9 pcs.

  • Mfr # 8109

  • Zoro # G7053407


product price: $49.49
/ea

Key Features

Number of Pieces
9
Measurement Type
Metric
Wrench Style
Super Thin
Head Size
8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 21mm, 24mm x 27mm, 30mm x 32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8109
Zoro #
G7053407
UPC #
-
Country of Origin
China

Dimensions

Head Size
8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 21mm, 24mm x 27mm, 30mm x 32mm

Details

Item
Super Thin Wrench Set,9PCS
Number of Pieces
9
Measurement Type
Metric
Wrench Style
Super Thin

Description

If you are looking for a high-quality combination wrench set, look no further than the V8 8109 Super Thin Wrench Set. It offers a comprehensive range of wrenches to help you tackle various fasteners. The set comprises super thin metric wrenches that can reach into tight spots and provide control when needed. These wrenches are designed to work in both tightening and loosening applications. You will definitely want to equip yourself with the V8 8109 Super Thin Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.