Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Set - Complete set of Imperial and Metric V-DrillGuides by Big Gator Tools

  • Mfr # Big Gator Drill Set

  • Zoro # G800431483


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Steel
Tap Finish
Heat-treated
Includes
Protective Hanger Tube Case
Color
Grey
Weight
4 LBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Big Gator Drill Set
Zoro #
G800431483
UPC #
855683004094
Country of Origin
United States

Details

Tap Material
Steel
Tap Finish
Heat-treated
Includes
Protective Hanger Tube Case
Color
Grey
Weight
4 LBS

Description

  • •Standard V-DrillGuide® - STD3000DGNP
  • •Drill guide is sized for drill bit sizes: 33/64 to 5/8". 8 drill sizes - 1/64" increments. 8 drill sizes include: 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8".
  • •Standard V-DrillGuide® - STD2000DGNP:
  • •Drill guide is sized for drill bit sizes: 3/8 to 1/2". 9 drill sizes - 1/64" increments. 9 drill sizes include: 3/8, 25/64, 13/32, 27/64, 7/16, 29/64, 15/32, 31/64, 1/2".
  • •Metric V-DrillGuide® - MDG2000NP
  • •Drill guide is sized for drill bit sizes: 10 - 14mm. 9 drill sizes - 10, 10.5, 11, 11.5, 12, 12.5, 13, 13.5, 14mm.
  • •Standard V-DrillGuide® - STD1000DGNP
  • •Drill guide is sized for drill bit sizes: 1/8 to 3/8". 17 drill sizes - 1/64" increments. 17 drill sizes include: 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8".
  • •MINI V-DrillGuide® - SDGMINI:
  • •Drill guide has 21 holes. Drill sizes include: #10, 21, 25, 29, 30, 1/8", 33, 7/64", 36, 37, 38, 40, 3/32", 43, 45, 47, 5/64, 50, 1/16", 53, 3/64".
  • •Metric V-DrillGuide® - MDG1000NP
  • •Metric drill guide is sized for 17 drill bit sizes: 3, 3.3, 3.5, 4, 4.2, 4.5, 5, 5.5, 6, 6.5, 6.8, 7, 7.5, 8, 8.5, 9, 9.5mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.