Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chin Strap, For Use With Trivent Hard Hats Black

  • Mfr # 10194765

  • Zoro # G1944235


product price: $29.65
/ea

Key Features

Material
High Density Polyethylene
Color
Black
For Use With
Trivent Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194765
Zoro #
G1944235
UPC #
641817160671
Country of Origin
United States

Details

Item
Chin Strap
Material
High Density Polyethylene
Color
Black
For Use With
Trivent Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
Attachment Points
Hard Hat Suspension
Application
Confined Space

Description

Chin Strap, For Use With Trivent Hard Hats, Attachment Points Hard Hat Suspension, Number of Attachment Points 2, Color Black, Chin Strap Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.